
Splice Wire Connector, 10 AWG Max, Bare, None Insulation (Discontinued)
- Mfr # 8-34138-2
- Zoro # G200976911
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-34138-2
Zoro #
G200976911
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Outside Diameter
.226 in
Barrel Inside Diameter
.129 in
Material Thickness
.042 in
Contact Plating Thickness
100µin
Details
Item
Splice Wire Connector
Type
Parallel Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
Serrated
Yes
Terminal & Splice Style
Splice
Wire Insulation Support
Without
Sealable
No
Military Category
No
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.