
SPLICE SOLIS PARA 2/0
Mfr # 36948
Zoro # G700975490
product price: $4.49
/eaSold in multiples of 20 for $89.80
Key Features
Type
Parallel Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36948
Zoro #
G700975490
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
.703 in
Barrel Inside Diameter
.504 in
Contact Plating Thickness
100µin
Material Thickness
.083 in
Details
Item
Splice Wire Connector
Type
Parallel Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
Wire Insulation Support
Without
Contact Plating Material
Tin
Sealable
No
Serrated
No
Terminal & Splice Style
Splice
Military Category
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.