
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34130
Zoro #
G400975974
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
22 to 16 AWG
Outside Diameter
.141 in
Material Thickness
.033 in
Barrel Inside Diameter
.061 in
Contact Plating Thickness
100µin
Details
Terminal & Splice Style
Splice
Serrated
Yes
Operating Temperature Range
170°C
Contact Plating Material
Tin
Splice Type
Parallel Splice
Plating Material
Tin
Military Category
No
Wire Insulation Support
Without
Product Type
Splice
Sealable
No
Insulated
No
Splice Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.