Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SPLICE SOLIS PARA 8 323271

SPLICE SOLIS PARA 8 (Discontinued)

  • Mfr # 323271
  • Zoro # G600975583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323271
Zoro #
G600975583
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
100µin

Details

Item
Splice Wire Connector
Type
Parallel Splice
Color
Bare
Insulation Material
None
Material
Copper
Finish
Tin
Terminal & Splice Style
Splice
Serrated
Yes
Military Category
No
Sealable
No
Contact Plating Material
Tin
Splice Features
Ovaled

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.