Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLICE SOLIS PARA HR 16-14

  • Mfr # 323794

  • Zoro # G000976012


product price: $0.57
/ea
Sold in multiples of 147 for $83.79

Key Features

Type
Parallel Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
650 Degrees F
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323794
Zoro #
G000976012
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
.165 in
Barrel Inside Diameter
.085 in
Contact Plating Thickness
300µin

Details

Item
Splice Wire Connector
Type
Parallel Splice
Color
Bare
Insulation Material
None
Maximum Operating Temperature
650 Degrees F
Material
Copper
Finish
Nickel
Serrated
Yes
Sealable
No
Military Category
No
Wire Insulation Support
Without
Terminal & Splice Style
Splice
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.