Twist-On Wire Connector, 0.9 mm² Max, Red, Nylon Insulation

  • Mfr # 328307

  • Zoro # G400927461


product price: $0.82
/ea
Sold in multiples of 105 for $86.10

Key Features

Type
Twist-On
Color
Red
Maximum Wire Size
0.9 mm²
Insulation Material
Nylon
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328307
Zoro #
G400927461
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.9 mm²
Overall Length
0.445 in

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Red
Insulation Material
Nylon
Maximum Operating Temperature
221 Degrees F
Wire Type
Stripped Wire
Features
Serrated
Material
Copper
Contact Plating Material
Tin
Insulation Dia
0.124 in
Termination Style
Twist-On

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.