Zoro Homepage
This item is Discontinued.
Te Connectivity Butt Splice Wire Connector, 10 AWG Max, Purple, 300 V 8-36965-1

Butt Splice Wire Connector, 10 AWG Max, Purple, 300 V (Discontinued)

  • Mfr # 8-36965-1
  • Zoro # G300976590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-36965-1
Zoro #
G300976590
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Wire Insulation Diameter (Max)
7.92 mm [ .312 in ]

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Purple
Maximum Voltage
300 V
Finish
Tin
Material
Copper
Marking
VS
Contact Plating Material
Tin
Military Category
No
Serrated
No
Sealed
No
Insulated Wire Support
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.