Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

splicing connector unsealed

  • Mfr # 293545-1

  • Zoro # G901034071


product price: $1.69
/ea
Sold in multiples of 70 for $118.30

Key Features

Type
Splice
Color
Green
Maximum Wire Size
18 AWG
Sealed
No
Serrated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293545-1
Zoro #
G901034071
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Green
Sealed
No
Serrated
No
Button Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.