Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SQUIB AIRBAG/HSG-MAIN 353744-7

SQUIB AIRBAG/HSG-MAIN (Discontinued)

  • Mfr # 353744-7
  • Zoro # G100957089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353744-7
Zoro #
G100957089
UPC #
-
Country of Origin
Japan

Dimensions

Length
0.571 in
Width
0.508 in
Height
18 mm

Details

Number of Rows
1
Features
Terminal Position Assurance
Material
PBT
Color
Yellow
Hole Center to Center
3.07 mm
Flammability Rating
UL 94 HB
Number of Contacts
2
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.