Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQUIB CONN HSG IIDIA

  • Mfr # 1376030-1

  • Zoro # G700955980


product price: $1.65
/ea
Sold in multiples of 52 for $85.80

Key Features

Color
Yellow
Number of Rows
1
Height
29.5 mm
Width
0.563 in
Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1376030-1
Zoro #
G700955980
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
29.5 mm
Width
0.563 in
Length
14 mm

Details

Color
Yellow
Number of Rows
1
Features
Terminal Position Assurance
Max. Temp.
80°C
Material
PBT
Hole Center to Center
3.1 mm
Flammability Rating
UL 94 HB
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.