SR-7608 = M39016/40-008

  • Mfr # 1617084-6

  • Zoro # G201033569


product price:  $1,851.99
/ea
Sold in multiples of 10 for $18,519.90
Free Shipping & Returns

Key Features

Mounting Style
Plain Case
Electrical Connection
Pin
Coil Voltage
26.5V DC
Contact Form
4PDT
Features
Hermetically Sealed Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1617084-6
Zoro #
G201033569
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
Plain Case
Electrical Connection
Pin
Coil Voltage
26.5V DC
Contact Form
4PDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
1801 mW
Coil Type
Non-Polarized, Monostable
Coil Resistance
390 Ω
Contact Rating
2A
Operating Temp. Range
-65 to 125°C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.