Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SR2ZY024

  • Mfr # 9-1415536-1

  • Zoro # G801034379


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Features
Electrical Indicator, LED; Force Guided Contacts
Coil Volts
24V DC
Contact Form - Relay
2 Form C (CO)
Number of Poles
2
Contact Material
AgNi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1415536-1
Zoro #
G801034379
UPC #
-
Country of Origin
Czechia

Details

Features
Electrical Indicator, LED; Force Guided Contacts
Coil Volts
24V DC
Contact Form - Relay
2 Form C (CO)
Number of Poles
2
Contact Material
AgNi
Item - Relay
Force Guided Relay on DIN Rail SR2 Z
Power Consumption - Relay
700 mW
Terminal Type
Screwless Clamp Connectors
Contact Limiting Continuous Current
6A
Insulation Clearance
8 mm [ .315 in ]
Insulation Creepage
8 mm [ .315 in ]
Switching Current
10mA @ 5V
Contact Limiting Breaking Current
6A
Switching Voltage
250V AC
Dielectric Voltage
2000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Operating Temp. Range
-25 to 50°C
Contact Voltage Rating
250V AC
Protection Category
RT I
Contact Rating
6A
Contact Limiting Making Current
6A
Coil Type
Monostable, DC
Mounting Type
DIN Rail
Contact Limiting Short-Time Current
6A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.