Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SR4D4024 3-1415055-1

SR4D4024 (Discontinued)

  • Mfr # 3-1415055-1
  • Zoro # G901034453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1415055-1
Zoro #
G901034453
UPC #
-
Country of Origin
Mexico

Details

Contact Material
AgSnO2
Power Consumption - Relay
800 mW
Coil Volts
24V DC
Contact Form - Relay
2 Form A (NO) + 2 Form B (NC)
Number of Poles
4
Item - Relay
Force-Guided Power Relay
Features
Force Guided Contacts
Operating Temp. Range
-25 to 70°C
Contact Rating
0.333333333333333A
Contact Limiting Continuous Current
8A
Coil Type
Monostable, DC
Contact Limiting Making Current
8A
Protection Category
RTIII
Insulation Creepage
.394 in
Contact Limiting Breaking Current
8A
Mounting Type
Printed Circuit Board
Coil Resistance
720 Ω
Switching Current
10mA @ 5V
Contact Voltage Rating
250 VAC
Contact Limiting Short-Time Current
8A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Terminal Type
PCB-THT
Insulation Clearance
.394 in
Switching Voltage
400 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.