Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SR4D4110

  • Mfr # 9-1415055-1

  • Zoro # G101034017


product price: $27.95
/ea
Sold in multiples of 10 for $279.50

Key Features

Contact Form - Relay
2 Form A (NO) + 2 Form B (NC)
Coil Volts
110V DC
Contact Material
AgSnO2
Item - Relay
Force-Guided Power Relay
Features
Force Guided Contacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1415055-1
Zoro #
G101034017
UPC #
-
Country of Origin
Switzerland

Details

Contact Form - Relay
2 Form A (NO) + 2 Form B (NC)
Coil Volts
110V DC
Contact Material
AgSnO2
Item - Relay
Force-Guided Power Relay
Features
Force Guided Contacts
Number of Poles
4
Power Consumption - Relay
800 mW
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC
Terminal Type
PCB-THT
Contact Rating
0.333333333333333A
Protection Category
RTIII
Switching Current
10mA @ 5V
Contact Limiting Continuous Current
8A
Contact Limiting Short-Time Current
8A
Insulation Creepage
.394 in
Mounting Type
Printed Circuit Board
Coil Type
Monostable, DC
Operating Temp. Range
-25 to 70°C
Insulation Clearance
.394 in
Contact Limiting Making Current
8A
Coil Resistance
15125 Ω
Contact Limiting Breaking Current
8A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.