
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-1415053-1
Zoro #
G301034817
UPC #
-
Country of Origin
Czechia
Details
Item - Relay
Force-Guided Power Relay
Power Consumption - Relay
800 mW
Contact Material
AgSnO2
Features
Force Guided Contacts
Number of Poles
4
Coil Volts
12V DC
Contact Form - Relay
3 Form A (NO) + 1 Form B (NC)
Contact Limiting Making Current
8A
Protection Category
RTIII
Insulation Clearance
.394 in
Switching Current
10mA @ 5V
Operating Temp. Range
-25 to 70°C
Contact Limiting Short-Time Current
8A
Terminal Type
PCB-THT
Contact Voltage Rating
250 VAC
Switching Voltage
400 VAC
Coil Type
Monostable, DC
Contact Limiting Breaking Current
8A
Insulation Creepage
.394 in
Dielectric Voltage
2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Rating
0.333333333333333A
Coil Resistance
180 Ω
Contact Limiting Continuous Current
8A
Mounting Type
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.