Zoro Homepage
This item is Discontinued.
Te Connectivity SR4M4018 9-1415053-1

SR4M4018 (Discontinued)

  • Mfr # 9-1415053-1
  • Zoro # G701033922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1415053-1
Zoro #
G701033922
UPC #
-
Country of Origin
Mexico

Details

Contact Form - Relay
3 Form A (NO) + 1 Form B (NC)
Power Consumption - Relay
800 mW
Features
Force Guided Contacts
Item - Relay
Force-Guided Power Relay
Number of Poles
4
Contact Material
AgSnO2
Coil Volts
18V DC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Switching Current
10mA @ 5V
Switching Voltage
400 VAC
Coil Resistance
405 Ω
Mounting Type
Printed Circuit Board
Insulation Clearance
.394 in
Insulation Creepage
.394 in
Protection Category
RTIII
Contact Rating
0.333333333333333A
Contact Limiting Continuous Current
8A
Contact Limiting Making Current
8A
Contact Limiting Short-Time Current
8A
Contact Limiting Breaking Current
8A
Operating Temp. Range
-25 to 70°C
Contact Voltage Rating
250 VAC
Coil Type
Monostable, DC
Terminal Type
PCB-THT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.