
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1415054-1
Zoro #
G701034264
UPC #
-
Country of Origin
Mexico
Details
Power Consumption - Relay
800 mW
Coil Volts
21V DC
Number of Poles
4
Contact Form - Relay
3 Form A (NO) + 1 Form B (NC)
Features
Force Guided Contacts
Contact Material
AgSnO2
Item - Relay
Force-Guided Power Relay
Contact Limiting Short-Time Current
8A
Insulation Creepage
.394 in
Dielectric Voltage
2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Insulation Clearance
.394 in
Contact Rating
0.333333333333333A
Switching Current
10mA @ 5V
Terminal Type
PCB-THT
Contact Limiting Making Current
8A
Contact Voltage Rating
250 VAC
Switching Voltage
400 VAC
Coil Type
Monostable, DC
Protection Category
RTIII
Contact Limiting Breaking Current
8A
Contact Limiting Continuous Current
8A
Coil Resistance
551 Ω
Operating Temp. Range
-25 to 70°C
Mounting Type
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.