Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SR4M4024 4-1415053-1

SR4M4024 (Discontinued)

  • Mfr # 4-1415053-1
  • Zoro # G401034687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1415053-1
Zoro #
G401034687
UPC #
-
Country of Origin
Mexico

Details

Contact Material
AgSnO2
Power Consumption - Relay
800 mW
Number of Poles
4
Coil Volts
24V DC
Contact Form - Relay
3 Form A (NO) + 1 Form B (NC)
Item - Relay
Force-Guided Power Relay
Features
Force Guided Contacts
Insulation Clearance
.394 in
Coil Resistance
720 Ω
Contact Voltage Rating
250 VAC
Contact Limiting Short-Time Current
8A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Operating Temp. Range
-25 to 70°C
Insulation Creepage
.394 in
Mounting Type
Printed Circuit Board
Contact Limiting Continuous Current
8A
Coil Type
Monostable, DC
Terminal Type
PCB-THT
Contact Limiting Making Current
8A
Protection Category
RTIII
Contact Limiting Breaking Current
8A
Switching Current
10mA @ 5V
Contact Rating
0.333333333333333A
Switching Voltage
400 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.