Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SR6B4021 - V23050-A1021-A542 1393260-6

SR6B4021 - V23050-A1021-A542 (Discontinued)

  • Mfr # 1393260-6
  • Zoro # G901034187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393260-6
Zoro #
G901034187
UPC #
-
Country of Origin
Mexico

Details

Item - Relay
Force-Guided Power Relay
Features
Force Guided Contacts
Contact Form - Relay
4 Form A (NO) + 2 Form B (NC)
Power Consumption - Relay
1198 mW
Number of Poles
6
Contact Material
AgSnO2
Coil Volts
21V DC
Protection Category
RTIII
Insulation Clearance
.217 in
Contact Limiting Short-Time Current
8A
Contact Limiting Continuous Current
8A
Coil Resistance
368 Ω
Contact Limiting Making Current
8A
Coil Type
Monostable, DC
Operating Temp. Range
-25 to 70°C
Terminal Type
PCB-THT
Mounting Type
Printed Circuit Board
Contact Voltage Rating
250 VAC
Switching Current
10mA @ 5V
Insulation Creepage
.217 in
Contact Limiting Breaking Current
8A
Switching Voltage
400 VAC
Contact Rating
0.333333333333333A
Dielectric Voltage
3000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.