SR6B4024 - V23050-A1024-A542

  • Mfr # 1393260-7

  • Zoro # G701033953


product price:  $25.49
/ea
Sold in multiples of 3 for $76.47

Key Features

Contact Material
AgSnO2
Coil Volts
24V DC
Item - Relay
Force-Guided Power Relay
Power Consumption - Relay
1200 mW
Contact Form - Relay
4 Form A (NO) + 2 Form B (NC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393260-7
Zoro #
G701033953
UPC #
-
Country of Origin
Czechia

Details

Contact Material
AgSnO2
Coil Volts
24V DC
Item - Relay
Force-Guided Power Relay
Power Consumption - Relay
1200 mW
Contact Form - Relay
4 Form A (NO) + 2 Form B (NC)
Features
Force Guided Contacts
Number of Poles
6
Insulation Clearance
.217 in
Contact Limiting Short-Time Current
8A
Insulation Creepage
.217 in
Contact Limiting Breaking Current
8A
Operating Temp. Range
-25 to 70°C
Coil Resistance
480 Ω
Contact Limiting Making Current
8A
Mounting Type
Printed Circuit Board
Protection Category
RTIII
Switching Current
10mA @ 5V
Coil Type
Monostable, DC
Contact Voltage Rating
250 VAC
Contact Rating
0.333333333333333A
Contact Limiting Continuous Current
8A
Switching Voltage
400 VAC
Dielectric Voltage
3000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Terminal Type
PCB-THT

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.