Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SR6D4024 6-1415027-1

SR6D4024 (Discontinued)

  • Mfr # 6-1415027-1
  • Zoro # G201034443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1415027-1
Zoro #
G201034443
UPC #
-
Country of Origin
Mexico

Details

Contact Material
AgSnO2
Power Consumption - Relay
1200 mW
Contact Form - Relay
2 Form A (NO) + 2 Form B (NC)
Number of Poles
4
Features
Force Guided Contacts
Coil Volts
24V DC
Item - Relay
Force-Guided Power Relay
Insulation Clearance
.217 in
Contact Limiting Making Current
8A
Coil Type
Monostable, DC
Insulation Creepage
.217 in
Coil Resistance
480 Ω
Switching Current
10mA @ 5V
Contact Limiting Breaking Current
8A
Switching Voltage
400 VAC
Contact Rating
0.333333333333333A
Contact Limiting Continuous Current
8A
Protection Category
RTIII
Mounting Type
Printed Circuit Board
Contact Voltage Rating
250 VAC
Dielectric Voltage
3000 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Limiting Short-Time Current
8A
Operating Temp. Range
-25 to 70°C
Terminal Type
PCB-THT

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.