Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SRL7-523-D021 2045880-7

SRL7-523-D021 (Discontinued)

  • Mfr # 2045880-7
  • Zoro # G101033898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045880-7
Zoro #
G101033898
UPC #
-
Country of Origin
Mexico

Details

Coil Volts
21V DC
Item - Relay
Force-Guided Power Relay
Contact Material
AgSnO2
Contact Form - Relay
5 Form A (NO) + 2 Form B (NC)
Power Consumption - Relay
700 mW
Number of Poles
7
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC
Contact Rating
0.25A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.