Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SRL7-523-D024

  • Mfr # 2045880-8

  • Zoro # G501033870


product price: $37.25
/ea
Sold in multiples of 2 for $74.50

Key Features

Item - Relay
Force-Guided Power Relay
Contact Form - Relay
5 Form A (NO) + 2 Form B (NC)
Number of Poles
7
Power Consumption - Relay
700 mW
Contact Material
AgSnO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045880-8
Zoro #
G501033870
UPC #
-
Country of Origin
Mexico

Details

Item - Relay
Force-Guided Power Relay
Contact Form - Relay
5 Form A (NO) + 2 Form B (NC)
Number of Poles
7
Power Consumption - Relay
700 mW
Contact Material
AgSnO2
Coil Volts
24V DC
Contact Voltage Rating
250 VAC
Contact Rating
0.25A
Switching Voltage
400 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.