Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SRS 50 CONN KIT GRAY 6 AWG 647892-4

SRS 50 CONN KIT GRAY 6 AWG (Discontinued)

  • Mfr # 647892-4
  • Zoro # G001034650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647892-4
Zoro #
G001034650
UPC #
-
Country of Origin
United States

Dimensions

Length
1.9 in
Width
1.38 in
Height
15.88 mm
Contact Plating Thickness
1.27 µm

Details

Item
Connector Assembly
Number of Contacts
2
Color
Gray
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
Current
50 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
19.06 mm
Material
Polycarbonate
Wire Type
Stranded
Max. Temp.
105°C
Standards
UL E28476; UL Recognized
Application
Power
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Number of Rows
1
Current Rating
50 A
Contact Finish
Silver Plated
Contact Type
Pin/Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Finish
Silver Plated
Maximum Conductors
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.