Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SRS 50 CONN KIT RED 10-12AWG 647893-3

SRS 50 CONN KIT RED 10-12AWG (Discontinued)

  • Mfr # 647893-3
  • Zoro # G301034404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647893-3
Zoro #
G301034404
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
12 AWG
Width
1.38 in
Length
1.9 in
Height
15.88 mm
Max. Single Wire Size
10 AWG
Contact Plating Thickness
1.27 µm
Maximum Single Wire Size
10 AWG
Minimum Single Wire Size
12 AWG

Details

Item
Connector Assembly
Type
Connector Assembly
Number of Contacts
2
Insulation Material
Polycarbonate
Color
Red
Maximum Voltage
600 V AC/DC
Current
50 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Standards
UL E28476; UL Recognized
Hole Center to Center
19.06 mm
Max. Voltage
600V AC/DC
Application
Power
Wire Type
Stranded
Material
Polycarbonate
Terminal Type
Crimp
Number of Rows
1
Contact Finish
Silver Plated
Current Rating
50 A
Contact Type
Pin/Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Finish
Silver Plated
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.