Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 20 A, 600 V, 12 AWG, Pin Termination

  • Mfr # 4-1437416-3

  • Zoro # G600985506


product price: $9.75
/ea
Sold in multiples of 50 for $487.50

Key Features

Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437416-3
Zoro #
G600985506
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Wire Size
12 AWG
Overall Length
5.812 in
Screw Size
6-32

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
600 V
Center Spacing
0.4375 in
Color
Black
Number of Levels
1
Terminal Plating Finish
Bright
Screw Plating Material
Zinc Chromate
Number of Positions
13
Mounting Insert
Without
Screw Material
Steel
Terminal Material
Brass
Mounting Angle
Vertical
UL Flammability Rating
UL 94V-2
Barrier Strip Style
Dual Barrier
Terminal Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Block Style
Flat
Top Hardware
Binding Combo Head
Housing Material
Thermoplastic
Operating Temperature Range
-60 to 105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.