
Time Delay Relay, Octal, On Delay, DPDT (Discontinued)
- Mfr # 1-1437471-3
- Zoro # G001034452
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1437471-3
Zoro #
G001034452
UPC #
-
Country of Origin
Unknown
Details
Item
Time Delay Relay
Delay Function
On Delay
Base Shape
Octal
Number of Pins
8
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V AC
Operating Functions
On-Delay
Mounting - Relay
Socket
Type of Output
Relay
Timer Range
1 “ 30 seconds
Electrical Connection
8-Pin Octal Style Plug
Input Voltage
240 VAC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.