Zoro Homepage
This item is Discontinued.
Te Connectivity SSC12BPA=240V 50 60HZ .1TO10SE 2-1437471-4

SSC12BPA=240V 50 60HZ .1TO10SE (Discontinued)

  • Mfr # 2-1437471-4
  • Zoro # G900983783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437471-4
Zoro #
G900983783
UPC #
-
Country of Origin
United States

Details

Item
Time Delay
Base Shape
Octal
Number of Pins
8
Contact Form
2 Form C, DPDT, 2 C/O
Contact Rating (AC)
10A @ 120VAC
Mounting - Relay
Socket
Input Voltage
240 VAC
Type of Output
Relay
Electrical Connection
8-Pin Octal Style Plug
Timer Range
.1 “ 10 seconds
Operating Functions
On-Delay

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.