Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSFR90O=UNIV. TIMER 24V

  • Mfr # 1423167-5

  • Zoro # G400983122


product price: $2,069.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Maximum Time Setting
2 min
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V AC
Timer Range
1 “ 30 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1423167-5
Zoro #
G400983122
UPC #
-
Country of Origin
Mexico

Details

Item
Time Delay Relay
Delay Function
On Delay
Maximum Time Setting
2 min
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120V AC
Timer Range
1 “ 30 minutes
Type of Output
Relay
Operating Functions
Interval
Mounting - Relay
Machine Tool Track Mounting
Input Voltage
24 VDC
Electrical Connection
Screw Terminals

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.