Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SSJ1204 LOW P SLIDE SWITCH SPDT 1825280-1

SSJ1204 LOW P SLIDE SWITCH SPDT (Discontinued)

  • Mfr # 1825280-1
  • Zoro # G800965438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1825280-1
Zoro #
G800965438
UPC #
-
Country of Origin
China

Dimensions

Length
10.2 mm [ .4016 in ]
Width
4.3 mm [ .169 in ]
Actuator Length
2.01 mm [ .079 in ]
PCB Tail Length
3 mm [ .118 in ]

Details

Contact Plating
Silver
Threaded Case
Without
UL Flammability Rating
UL 94V-0
Mounting Type
Through Hole
PCB Mount Retention Type
Extended
Mounting Angle
Vertical
Actuator Travel
2 mm [ .079 in ]
Configuration (Pole-Throw)
Single Pole - Double Throw
Termination Type
PC
Number of Actuators
Single
Terminals Connected
2 to 1
Product Type
Switch
Operating Function
On On
Actuator Style
Extended, Top
Contact Base Material
Copper Alloy
Switch Type
Slide
Actuator Color
Black
Number of Positions
2
Actuator Material
Nylon
Switch Style
Low Profile
Grade
Instrumentation
Contact Current Rating (A)
0.1
Terminal Configuration
Standard

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.