
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1589462-9
Zoro #
G701066791
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.4085 in
Height
0.086 in
Hole Dia.
0.039 in
Details
Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Liquid Crystal Polymer
Number of Contacts
9
Connection Material
Beryllium Copper
Number of Rows
1
Contact Finish
Tin-Lead Plated
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.64 mm
Terminal Finish
Tin-Lead
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.