Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SSL015M6D = THRU-HOLE 1-1589469-0

SSL015M6D = THRU-HOLE (Discontinued)

  • Mfr # 1-1589469-0
  • Zoro # G601066723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1589469-0
Zoro #
G601066723
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.086 in
Length
0.5585 in
Hole Dia.
0.039 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Liquid Crystal Polymer
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Number of Contacts
15
Number of Rows
1
Hole Center to Center
0.64 mm
Connection Material
Brass
Contact Finish
Tin-Lead Plated
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.