
SSL015PC2DC024N = WDUALOBE
Mfr # 1589827-9
Zoro # G600979468
product price:Â $281.99
/ea
Free Shipping & Returns
Key Features
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Overall Length
24 in
Type
Plug, Pin
Material
LCP (Liquid Crystal Polymer)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1589827-9
Zoro #
G600979468
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
24 in
Details
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Item
Connector
Type
Plug, Pin
Material
LCP (Liquid Crystal Polymer)
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.