Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SSM009L2AQ = SMT CONN 2-1589462-4

SSM009L2AQ = SMT CONN (Discontinued)

  • Mfr # 2-1589462-4
  • Zoro # G801064291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1589462-4
Zoro #
G801064291
UPC #
-
Country of Origin
Unknown

Dimensions

Length
0.4085 in
Height
0.086 in
Hole Dia.
0.047 in

Details

Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Aluminum
Finish
Nickel Plated
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.64 mm
Contact Finish
Tin-Lead Plated
Contact Type
Socket
Terminal Finish
Tin-Lead
Number of Rows
1
Connection Material
Beryllium Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.