
SSM009L2HN = SMT CONN
Mfr # 2-1589462-5
Zoro # G701064353
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Screw
Length
0.4085 in
Height
0.086 in
Material
Aluminum
Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1589462-5
Zoro #
G701064353
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.4085 in
Height
0.086 in
Hole Dia.
0.039 in
Details
Item
PCB Mount Receptacle
Includes
Mounting Screw
Material
Aluminum
Finish
Nickel Plated
Number of Contacts
9
Terminal Finish
Tin-Lead
Connection Material
Beryllium Copper
Number of Rows
1
Hole Center to Center
0.64 mm
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin-Lead Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.