
SSM009PC2DC006N = WDUALOBE
Mfr # 5-1589455-9
Zoro # G200979899
product price:Â $383.99
/ea
Sold in multiples of 150 for $57,598.50
Free Shipping & Returns
Key Features
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Material
Aluminum
Overall Length
6 in
Type
Plug, Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-1589455-9
Zoro #
G200979899
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
6 in
Details
Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Material
Aluminum
Item
Connector
Type
Plug, Pin
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.