Zoro Homepage

SSM009PC2DC012N = WDUALOBE

  • Mfr # 6-1589455-3

  • Zoro # G100979647


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Type
Plug, Pin
Material
Aluminum
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1589455-3
Zoro #
G100979647
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 in

Details

Cable Clamping Method
Wire
Use With - Nonmetallic Building Cable
Stranded
Type
Plug, Pin
Material
Aluminum
Item
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.