Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SSR SRS PANEL MNT  25A 240V AC - AC I/P 1393030-4

SSR SRS PANEL MNT 25A 240V AC - AC I/P (Discontinued)

  • Mfr # 1393030-4
  • Zoro # G601033831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393030-4
Zoro #
G601033831
UPC #
-
Country of Origin
India

Dimensions

Dimensions (L x W x H) (Approximate)
1.772 x 2.276 x 1.437 in

Details

Input Voltage
90 to 280 VAC
Case Color
Black
Contact Arrangement
1 Form A (SPST-NO)
Output Switching
Zero
Output Current Rating
.1 to 25 Arms
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Output Voltage Rating (AC Relays)
24 to 280 Vrms
Switch Arrangement
1 Form A (SPST-NO)
Relay Mounting Type
Chassis Mount
Output Current (Min)
.1 A
Coupling
Optical
R-Switch & slimSSR Relays
No
Power Relay Type
Solid State
Relay Termination Type
Screws
Housing Style
Hockey Puck
Output Voltage (Max)
280 V
Operating Temperature Range
-30 to 80°C
Output Type
AC
Input Voltage Typical
90 to 280 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.