Zoro Homepage
This item is Discontinued.
Te Connectivity SSR SRS PANEL MNT  25A 480V AC - DC I/P 3-1393030-0

SSR SRS PANEL MNT 25A 480V AC - DC I/P (Discontinued)

  • Mfr # 3-1393030-0
  • Zoro # G201033873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393030-0
Zoro #
G201033873
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.772 x 2.276 x 1.437 in

Details

Input Voltage
3 to 32 VDC
Case Color
Black
Relay Mounting Type
Chassis Mount
Output Type
AC
Housing Style
Hockey Puck
Input Voltage Typical
3 to 32 VDC
Output Switching
Zero
Contact Arrangement
1 Form A (SPST-NO)
Output Current Rating
.1 to 25 Arms
Output Voltage (Max)
660 V
Power Relay Type
Solid State
Output Voltage Rating (AC Relays)
48 to 660 Vrms
Operating Temperature Range
-30 to 80°C
Coupling
Optical
Switch Arrangement
1 Form A (SPST-NO)
Relay Termination Type
Screws
Output Current (Min)
.1 A
R-Switch & slimSSR Relays
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.