
SSR SRS PANEL MNT 50A 480V AC - AC I/P (Discontinued)
- Mfr # 4-1393030-5
- Zoro # G701034677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1393030-5
Zoro #
G701034677
UPC #
-
Country of Origin
India
Dimensions
Dimensions (L x W x H) (Approximate)
1.772 x 2.276 x 1.709 in
Details
Case Color
Black
Input Voltage
90 to 280 VAC
Output Switching
Zero
Input Voltage Typical
90 to 280 VAC
Output Voltage Rating (AC Relays)
48 to 660 Vrms
Operating Temperature Range
-30 to 80°C
R-Switch & slimSSR Relays
No
Output Voltage (Max)
660 V
Contact Arrangement
1 Form A (SPST-NO)
Coupling
Optical
Output Current Rating
.1 to 50 Arms
Relay Termination Type
Screws
Housing Style
Hockey Puck
Output Type
AC
Power Relay Type
Solid State
Output Current (Min)
.1 A
Relay Mounting Type
Chassis Mount
Switch Arrangement
1 Form A (SPST-NO)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.