Zoro Homepage
This item is Discontinued.
Te Connectivity SSRC SRS THT 5A 600V AC -DC I/P 5-1393030-9

SSRC SRS THT 5A 600V AC -DC I/P (Discontinued)

  • Mfr # 5-1393030-9
  • Zoro # G901034347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393030-9
Zoro #
G901034347
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.7 x .3 x 1 in

Details

Input Voltage
4 to 15 VDC
Case Color
Black
Relay Mounting Type
Printed Circuit Board
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Power Relay Type
Solid State
Output Voltage (Max)
660 V
Output Switching
Zero
R-Switch & slimSSR Relays
Yes
Relay Termination Type
Printed Circuit Terminals
Output Current Rating
.06 to 5 Arms
Operating Temperature Range
-30 to 80°C
Switch Arrangement
1 Form A (SPST-NO)
Contact Arrangement
1 Form A (SPST-NO)
Output Voltage Rating (AC Relays)
48 to 660 Vrms
Coupling
Optical
Output Voltage Rating (DC Relays)
48 to 660 VDC
Output Current (Min)
.06 A
Input Voltage Typical
4 to 15 VDC
Output Type
AC
Housing Style
SIP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.