Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSRD SRS PANEL MNT 25A 240V AC - DC I/P

  • Mfr # 1-1393030-4

  • Zoro # G800973532


product price: $70.39
/ea
Sold in multiples of 2 for $140.78

Key Features

Electrical Connection
Quick Connect
Case Color
Black
Input Voltage
4 to 15V DC
Relay Termination Type
.25 x .032 Quick Connect Terminals
Operating Temperature Range
-30 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393030-4
Zoro #
G800973532
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.752 x 2.244 x 1.189 in

Details

Item
Solid State Relay
Electrical Connection
Quick Connect
Case Color
Black
Input Voltage
4 to 15V DC
Relay Termination Type
.25 x .032 Quick Connect Terminals
Operating Temperature Range
-30 to 80°C
Relay Mounting Type
Chassis Mount
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Housing Style
Industry Standard
R-Switch & slimSSR Relays
No
Coupling
Optical
Switch Arrangement
(2) x 1 Form A (SPST-NO)
Output Switching
Zero
Output Current Rating
.1 to 25 Arms
Contact Arrangement
(2) x 1 Form A (SPST-NO)
Output Current (Min)
.1 A
Output Voltage Range
24 to 280V AC
Switch Component Type
SCR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.