Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSRD SRS PANEL MNT 25A 240V AC R-DC I/P

  • Mfr # 1-1393030-5

  • Zoro # G200973583


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Quick Connect
Input Voltage
4 to 15V DC
Case Color
Black
Relay Termination Type
.25 x .032 Quick Connect Terminals
Relay Mounting Type
Chassis Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393030-5
Zoro #
G200973583
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
1.752 x 2.244 x 1.189 in

Details

Item
Solid State Relay
Electrical Connection
Quick Connect
Input Voltage
4 to 15V DC
Case Color
Black
Relay Termination Type
.25 x .032 Quick Connect Terminals
Relay Mounting Type
Chassis Mount
Contact Arrangement
(2) x 1 Form A (SPST-NO)
Switch Arrangement
(2) x 1 Form A (SPST-NO)
Output Current (Min)
.1 A
Output Switching
Random
Operating Temperature Range
-30 to 80°C
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
R-Switch & slimSSR Relays
No
Output Current Rating
.1 to 25 Arms
Housing Style
Industry Standard
Coupling
Optical
Output Voltage Range
24 to 280V AC
Switch Component Type
SCR

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.