Zoro Homepage
This item is Discontinued.
Te Connectivity SSRK SRS DIN MOUNT 20A  600V AC - AC I/P 7-1393030-0

SSRK SRS DIN MOUNT 20A 600V AC - AC I/P (Discontinued)

  • Mfr # 7-1393030-0
  • Zoro # G101034611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393030-0
Zoro #
G101034611
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
3.24 x .886 x 4.39 in

Details

Input Voltage
90 to 280 VAC
Case Color
Black
Output Current Rating
.15 to 20 Arms
Coupling
Optical
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Output Voltage (Max)
660 V
Housing Style
DIN Mount with Integral Heatsink
Power Relay Type
Solid State
Operating Temperature Range
-30 to 80°C
R-Switch & slimSSR Relays
Yes
Output Current (Min)
.15 A
Output Type
AC
Switch Arrangement
1 Form A (SPST-NO)
Output Switching
Zero
Relay Mounting Type
DIN Rail
Contact Arrangement
1 Form A (SPST-NO)
Input Voltage Typical
90 VAC
Relay Termination Type
Finger-Safe (IP20) Screw Clamps
Output Voltage Rating (AC Relays)
48 to 660 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.