Zoro Homepage
This item is Discontinued.
Te Connectivity SSRK SRS DIN MOUNT 20A  600V AC - DC I/P 6-1393030-7

SSRK SRS DIN MOUNT 20A 600V AC - DC I/P (Discontinued)

  • Mfr # 6-1393030-7
  • Zoro # G801034836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393030-7
Zoro #
G801034836
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
3.24 x .886 x 4.39 in

Details

Input Voltage
4 to 32 VDC
Case Color
Black
Output Voltage Rating (DC Relays)
48 to 660 VDC
Power Relay Type
Solid State
Switch Arrangement
1 Form A (SPST-NO)
Input Voltage Typical
4 VDC
Output Current Rating
.15 to 20 Arms
Output Current (Min)
.15 A
Output Voltage (Max)
660 V
Output Switching
Zero
Output Type
AC
Housing Style
DIN Mount with Integral Heatsink
Relay Mounting Type
DIN Rail
Coupling
Optical
Operating Temperature Range
-30 to 80°C
Relay Termination Type
Finger-Safe (IP20) Screw Clamps
R-Switch & slimSSR Relays
Yes
Output Voltage Rating (AC Relays)
48 to 660 Vrms
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Contact Arrangement
1 Form A (SPST-NO)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.