Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SSRK SRS DIN MOUNT 30A  240V AC - AC I/P 9-1393030-1

SSRK SRS DIN MOUNT 30A 240V AC - AC I/P (Discontinued)

  • Mfr # 9-1393030-1
  • Zoro # G301034213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1393030-1
Zoro #
G301034213
UPC #
-
Country of Origin
India

Dimensions

Dimensions (L x W x H) (Approximate)
3.24 x .886 x 4.39 in

Details

Input Voltage
90 to 280 VAC
Case Color
Black
Operating Temperature Range
-30 to 80°C
Relay Termination Type
Finger-Safe (IP20) Screw Clamps
Output Switching
Zero
Contact Current Rating (Max)
30 A
Output Voltage (Max)
240 V
Input Voltage Typical
90 VAC
Contact Arrangement
1 Form A (SPST-NO)
Relay Mounting Type
DIN Rail
Housing Style
DIN Mount with Integral Heatsink
Switch Arrangement
1 Form A (SPST-NO)
Output Type
AC
R-Switch & slimSSR Relays
Yes
Power Relay Type
Solid State
Output Current (Min)
.15 A
Coupling
Optical
Output Current Rating
.15 to 30 Arms
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Output Voltage Rating (AC Relays)
24 to 240 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.