SSRK SRS DIN MOUNT 30A 600V AC - DC I/P

  • Mfr # 6-1393030-8

  • Zoro # G801034843


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Screw
Heat Sink
Integral
Input Voltage
4 to 32V DC
Case Color
Black
Operating Temperature Range
-30 to 80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393030-8
Zoro #
G801034843
UPC #
-
Country of Origin
Mexico

Dimensions

Dimensions (L x W x H) (Approximate)
3.24 x .886 x 4.39 in

Details

Item
Solid State Relay
Electrical Connection
Screw
Heat Sink
Integral
Input Voltage
4 to 32V DC
Case Color
Black
Operating Temperature Range
-30 to 80°C
Output Switching
Zero
R-Switch & slimSSR Relays
Yes
Relay Termination Type
Finger-Safe (IP20) Screw Clamps
Relay Mounting Type
DIN Rail
Output Current (Min)
.15 A
Switch Arrangement
1 Form A (SPST-NO)
Contact Arrangement
1 Form A (SPST-NO)
Housing Style
DIN Mount with Integral Heatsink
Coupling
Optical
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Output Current Rating
.15 to 30 Arms
Output Voltage Range
48 to 660V AC
Switch Component Type
SCR
Mounting Style
DIN Rail

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.