
SSRM SRS DIN MOUNT 55A 600V AC - AC I/P (Discontinued)
- Mfr # 7-1393030-6
- Zoro # G901034781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-1393030-6
Zoro #
G901034781
UPC #
-
Country of Origin
Mexico
Dimensions
Dimensions (L x W x H) (Approximate)
3 x 1.75 x 4.3 in
Details
Case Color
Black
Input Voltage
90 to 140 VAC
Operating Temperature Range
-40 to 80°C
Coupling
Optical
Relay Termination Type
Finger-Safe (IP20) Screw Clamps
Relay Mounting Type
DIN Rail
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Switch Arrangement
1 Form A (SPST-NO)
Power Relay Type
Solid State
Output Current (Min)
.25 A
Contact Arrangement
1 Form A (SPST-NO)
Housing Style
DIN Mount with Integral Heatsink
Output Switching
Zero
R-Switch & slimSSR Relays
Yes
Output Current Rating
.25 to 55 Arms
Output Voltage Range
48 to 660V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.