Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSRT SRS PANEL MNT 25A 240V AC-AC I/P

  • Mfr # 2-1393030-0

  • Zoro # G601033602


product price: $69.29
/ea
Sold in multiples of 2 for $138.58

Key Features

Electrical Connection
Screw
Input Voltage
90 to 280V AC
Case Color
Black
Housing Style
Hockey Puck
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393030-0
Zoro #
G601033602
UPC #
-
Country of Origin
India

Dimensions

Dimensions (L x W x H) (Approximate)
1.772 x 2.276 x 1.437 in

Details

Item
Solid State Relay
Electrical Connection
Screw
Input Voltage
90 to 280V AC
Case Color
Black
Housing Style
Hockey Puck
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Switch Arrangement
1 Form A (SPST-NO)
Operating Temperature Range
-30 to 80°C
Coupling
Optical
Relay Termination Type
Screws
Output Switching
Zero
Contact Arrangement
1 Form A (SPST-NO)
Output Current (Min)
.1 A
Relay Mounting Type
Chassis Mount
R-Switch & slimSSR Relays
No
Output Current Rating
.1 to 10 Arms
Output Voltage Range
24 to 280V AC
Switch Component Type
triac

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.