Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SSRT SRS PANEL MNT 25A 240V AC-DC I/P

  • Mfr # 2-1393030-2

  • Zoro # G901033685


product price: $60.69
/ea
Sold in multiples of 2 for $121.38

Key Features

Electrical Connection
Screw
Case Color
Black
Input Voltage
3 to 32V DC
R-Switch & slimSSR Relays
No
Output Switching
Zero
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393030-2
Zoro #
G901033685
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (L x W x H) (Approximate)
1.772 x 2.276 x 1.437 in

Details

Item
Solid State Relay
Electrical Connection
Screw
Case Color
Black
Input Voltage
3 to 32V DC
R-Switch & slimSSR Relays
No
Output Switching
Zero
Operating Temperature Range
-30 to 80°C
Contact Arrangement
1 Form A (SPST-NO)
Relay Mounting Type
Chassis Mount
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Relay Termination Type
Screws
Switch Arrangement
1 Form A (SPST-NO)
Output Current Rating
.1 to 25 Arms
Housing Style
Hockey Puck
Output Current (Min)
.1 A
Coupling
Optical
Output Voltage Range
24 to 280V AC
Switch Component Type
Triac

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.